Tools and Maintenance

Ecomag Series

Benefits

  • Compact
  • Cost effective
  • Silent operation
  • Control unit can be mounted to the actuator

Ecomag

Push load up to 6 000 N
Pull load up to 4 000 N
Speed (full load) up to 9 mm/s
Stroke 50 to 300 mm
Voltage 24 V DC
Operating temperature +10 to +40°C
Type of protection IP X4S