F Series DC Driver

Specifications:  

Series name:

FS1

Input voltage:

24/36 VDC (+/-10%)

Source current:

3A

Operating mode:

Pulse & direction or CW/CCW

UL/CE certified


Main Features:

Half step mode

Current selection at standstill (100% to 40%)

Power down input

Phase origin monitor output

Alarm output


Compatible Motors:

28, 42, 60 mm square size and 86 mm round

0.75 & 1.4A/phase

Options:

Gearbox, Brake