F Series Driver, 2 Phase

Specifications:  

  • Bipolar (BS1) & Unipolar (US1) models
  • Input voltage : 24/36 VDC (+/-10%)
  • Source current : 3A
  • Operating mode : pulse&direction or CW/CCW
  • UL/CSA/CE certified  


Main Features:

  • Low vibration mode
  • Microstepping (1/1 to 1/16)
  • Current selection at standstill (100% to 40%)
  • Power down input
  • Phase origin monitor output
  • Alarm output