Gears and Drives

FD Series

Features and benefits

  • Cost effective actuator
  • Hall effect sensors for feedback
  • Build in limit switches (factory pre-set)
  • Rear clevis can be turned 90°
  • UL 1004 certification

FD Series

Push load up to 6000 N
Pull load up to 4000 N
Speed (full load) up to 6,2 mm/s
Stroke 50 to 300 mm
Voltage 24 V DC
Operating temperature +10 to +40°C
Type of protection IP52