Flat precision Rail Guidance Systems

Flat precision rail guides from SKF have a very high load-carrying capacity and rigidity, offer high precision and require less space than other linear guidance components. Read more about the unique features of SKF precision rail guides, like the modular range principle or the anti cage-creep solution ACSM.

Features and benefits

  • Modular range
  • wide range of cages and rolling elements
  • available with anti cage-creep solution
  • high rigidity and accuracy
  • high load carrying capacity
  • compact design-envelope
  • various sizes and materials

Quick facts

Acceleration up to 9 g

Speed 3,2 m/s

Accuracy 2 µm / 1 000 mm

Operating temperature -20 to +80 °C

Sizes 1 to 24

Rail length in one piece 1 000 mm

C per 10 rolling elements 64 500 N

C0 per 10 rolling elements 195 000 N