Power Transmissions

Linear ball bearing tables LZAB/LZBB

Typical application areas:

  • Packaging
  • Printing
  • Factory automation
  • Laser machining
  • General machinery


Guidance principle: Linear ball bearing

Drive: Ball screw

Range: 5 widths

Sizes: 100mm to 230mm

Stroke range: 120mm to 2.565mm

Speed / acceleration: 0,34 m/s / 100 m/s2

Product variants: With or without shaft support