Industrial Hose

Magdrive

Benefits

  • Compact
  • Cost effective
  • Silent operation
  • Control unit can be mounted to the actuator 
Push load 6 000 N
Pull load up to 6 000 N
Speed (full load) 8,5 mm/s
Stroke 50 to 700 mm
Voltage 24 V DC
Operating temperature +10 to +40°C
Type of protection IP X0/X4S