Electro Mechanical Services

Magforce Series

The Magforce line consists of spindle lifting actuators with worm gears. They fulfil the highest demands for industrial and other applications. The actuators are available in several different motor versions. Magforce offers strong, fast and quiet movements with high safety and duty cycle. The actuators include many interface options as hall encoder, end-switch, extended shaft etc.

Benefits

  • Ideal for heavy load applications
  • Wide speed/force range
  • Robust design

SLS

Push load up to 50000 N
Pull load up to 50000 N
Speed (full load) up to 74 mm/s
Stroke 100 to 700 mm
Voltage 3X400 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

SKS-SKA

Push load up to 30000 N
Pull load up to 30000 N
Speed (full load) up to 45 mm/s
Stroke 100 to 700 mm
Voltage 3X400 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

SKD

Push load up to 15000 N
Pull load up to 15000 N
Speed (full load) up to 25 mm/s
Stroke 100 to 700 mm
Voltage 3X400 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

STD

Push load up to 15000 N
Pull load up to 15000 N
Speed (full load) up to 10 mm/s
Stroke 100 to 700 mm
Voltage 3X400 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

STW

Push load up to 15000 N
Pull load up to 15000 N
Speed (full load) up to 12 mm/s
Stroke 100 to 700 mm
Voltage 230 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

SKG

Push load up to 15000 N
Pull load up to 15000 N
Speed (full load) up to 14 mm/s
Stroke 100 to 700 mm
Voltage 24 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

STG

Push load up to 15000 N
Pull load up to 15000 N
Speed (full load) up to 74 mm/s
Stroke 100 to 700 mm
Voltage 24 V DC
Operating temperature -10 to +40 °C
Type of protection IP54

DSP

Push load up to 4500 N
Pull load up to 4500 N
Speed (full load) up to 50 mm/s
Stroke 100 to 700 mm
Voltage 3X400 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

ASM

Push load up to 4000 N
Pull load up to 4000 N
Speed (full load) up to 50 mm/s
Stroke 100 to 700 mm
Voltage 12/24 V AC
Operating temperature -10 to +40 °C
Type of protection IP54

WSP

Push load up to 2600 N
Pull load up to 2600 N
Speed (full load) up to 50 mm/s
Stroke 100 to 700 mm
Voltage 230 V AC
Operating temperature -10 to +40 °C
Type of protection IP54