Gaskets

Matrix Series

The Matrix series includes powerful AC and DC actuators. They run very quietly, take up little space and can be installed at virtually every angle in vertical or horizontal position.

Benefits

  • Synchronization possible
  • Silent operation
  • Full system with control, operating units and accessories

MAX 1

Pushload up to 4000 N
Pull load up to 4000 N
Speed (full load) up to 12.7 mm/s
Stroke 50 to 700 mm
Voltage 24 V DC
Operating temperature 0 to +40°C
Type of protection IP66S

MAX 3

Pushload up to 8000 N
Pull load up to 6000 N
Speed (full load) up to 12.7 mm/s
Stroke 50 to 700 mm
Voltage 12/24 V DC
Operating temperature 0 to +40°C
Type of protection IP66S

MAX 6

Pushload up to 8000 N
Pull load up to 6000 N
Speed (full load) up to 13 mm/s
Stroke 50 to 700 mm
Voltage 120/230 V DC
Operating temperature 0 to +40°C
Type of protection IP66S