Gears and Drives

Miniature Profile Rail Guides

In response to the market trend for increased performance within a minimum of mounting space, SKF provides a product range by a miniature profile rail guide.

Features and benefits

  • To easily adapt the system to specific application demands, different preload and accuracy classes are available
  • The compact design enables maximum utilization of mounting space and reduced machine weight
  • High reliability due to the use of stainless steel components and factory pre-lubrication

Specification:

Acceleration up to 80 m/s2

Speed 3 m/s

Accuracy up to 6 µm / 1 000 mm

Operating temperature -20 to +80 °C

Sizes 7 to 15

Rail length in one piece up to 2 000 mm

C per carriage 5 830 N

C0 per carriage 10 600 N