Gaskets

Miniature slides LZM

Features and benefits

  • Compact design with high load carrying capacity
  • All steel parts made from corrosion-resistant steel
  • Factory pre-lubricated
  • Special solutions possible

Typical application areas

  • Automation technology
  • Electronics production
  • Medical engineering
  • Precision mechanics.

Specification:

Acceleration: up to 80 m/s2

Speed: 3 m/s

Accuracy: up to 6 µm/1 000 mm:

Operating temperature: -20 to +80 °C

Sizes: 7 to 15

C: up to 7 300 N

C0: up to 15 000 N