Gaskets

NUT with Threaded Attachment

 

Ballscrew nuts from SKF with threaded attachment for easy mounting: 

  • Nominal diameter: 6 to 63 mm
  • Lead: 2 to 12.7 mm
  • Axial play, backlash elimination on request
  • Options: Stainless steel for dimensions from 6 to 16mm 

For severe requirements or for vertical axis applications:

  • Safety device for dimensions from 12 to 16mm
  • Steel inserts for dimensions from 16 to 63mm
  • Wipers