Industrial Valves

Planetary Rollerscrews

Specification

metrics

  • Nominal diameter: 8 to 210 mm
  • Lead: 2 to 30 mm
  • Length: up to 8 meters
  • Dynamic load capacity up to 2300 kN.
  • Acceleration up to 15 000 rad/s2 (standard)
  • Availability of customized designs and steels (stainless)
  • Axial play or preload execution on request
  • Screw shaft bearing support units: FLRBU off the shelves