Power Transmissions

Precision rail guide slides GCL/GCLA

Typical application areas:

  • Printing
  • Factory automation
  • Packaging
  • General machinery


Guidance principle: Precision rail guides

Drive: no

Range: 3 widths

Sizes: 40mm to 100mm

Stroke range: 15 mm to 370mm

Side / height accuracy: 4µm / 5µm per 100mm

Speed / acceleration: 2 m/s / 10 m/s²

Product variants: Aluminium version, compact version

Options: Anti cage-creep solution ACSM, different surface coatings, customized solutions