Electro Mechanical Services

Precision railguide tables RSS

Typical application areas:

  • Machine tool
  • Measurement devices


Guidance principle: Precision rail guides

Drive: Roller screw

Range: 4 widths

Sizes: 100mm to 400mm

Stroke range: 50mm to 500mm

Side / height accuracy: up to 3µm / 4,5µm per 500mm

Product variants: Fully sealed version

Options: Ballscrew, Precision rail guides with needle rollers or crossed rollers, different accuracy classes.