Power Transmissions

Profile Rail Guides with O-arrangement

Ball profile rail guides LLR feature an O-arrangement resulting in a high load-carrying capacity and absorption of high moment loads.

Features and benefits

  • Virtually unlimited stroke
  • integrated all-around sealing and factory pre-lubrication
  • high load capacity in all main directions
  • wide range of carriages and accessories
  • interchangeable with competitor products


Acceleration up to 500 m/s2

Speed 5 m/s

Operating temperature -20 to +80 °C

Parallelism 5 µm per 1 000 mm

Sizes 15 to 45

Rail length in one piece up to 4 000 mm

C per carriage 90 000 N

C0 per carriage 128 500 N