Fluid Power

Profile railguide tables LTB

Typical application areas:

  • Packaging
  • Printing
  • Factory automation
  • Laser machining
  • Measurement devices
  • General machinery


Guidance principle: Profile rail guides

Drive: Ballscrew

Range: 5 widths

Sizes: 110m to 400mm

Stroke range: 10mm to 2.615mm

Side / height accuracy: up to 12µm per 1000 mm

Product variants: with bellows or steel cover

Options: Different accuracy classes, standard drive concept