Sealing Technology

Profile railguide tables LTS

Typical application areas:

  • Factory automation
  • Laser machining
  • Measurement devices
  • Material handling
  • Electronic production machinery
  • Medical


Guidance principle: Profile rail guides

Drive: Linear motor, Ironcore, with linear encoder

Range: 3 widths

Sizes: 154mm to 212mm

Stroke range: 77mm to 1.778mm

Side / height accuracy: up to 12µm per 1000 mm

Speed / acceleration: up to 8,3 m/s and

Options: Multiple slides on one system, energy chain, cable set, different accuracy classes