Electro Mechanical Services

RSM RSK Rail Guides with Sliding Screw

Typical application areas:

  • Measurement devices
  • Printing
  • Factory automation


Guidance principle: Precision rail guides

Drive: Sliding screw

Range: 6 widths

Sizes: 50mm to 300mm

Stroke range: 25mm to 400mm

Side / height accuracy: 4µm / 5µm per 100mm

Product variants: With micrometer knurl, handle or without drive

Options: Precision rail guides with needle rollers or cross rollers