Industrial Valves

Runner Series

The Runner is a very compact, high performance actuator combining maximum load and maximum speed. The system includes a single fault safe control unit for up to 3 actuators as well as corresponding accessories.


  • High push/pull force
  • Compact design
  • Silent operation
  • Back-up nut as standard
  • High safety factor 


Push load up to 12 000 N
Pull load up to 8 000 N
Speed (full load) up to 8 mm/s
Stroke 50 to 500 mm
Voltage 24 V DC
Operating temperature +10 to +40°C
Type of protection IP X4/X6S