SH Series Motor 0.9°

Specifications:  

Size:

42 mm (NEMA17) & 60 mm (NEMA 23)

Resolution:

0.9° / step  

Holding torque:

0.20 to 2.15 Nm

Current/phase:

1 to 2 Amps

Connection:

Unipolar and Bipolar models

Single or Double shaft version

Class B (130°C)

RoHS compliant

“ECO Product” label