Gears and Drives

SJ Series

Benefits

  • Motor with thermal protection (+120±5 °C)
  • Acme screw
  • Self-locking
  • Integrated limit switches
  • Gear box (metal)
  • Potentiometer for feedback

SJ Series

Pushload up to 5 000 N
Pull load up to 5 000 N
Speed (full load) up to 6,6 mm/s
Stroke 100 to 600 mm
Voltage 115/230 V AC
Operating temperature +10 to +40°C
Type of protection IP 52