ServoTube Actuator

Moving Rod Actuator with Integral Bearing

Features

  • Built-in position sensor
  • Integral dry bearing (STA/XTA)
  • Outrigger bearings (XTR)
  • Industry standard mounting
  • Very low audible noise
  • IP67 rating
  • Food-safe
  • Built-in heatsink
  • Standard 3 phase winding


Recommended Controller

  • Operation with common servo controller possible


Stroke

  • STA11: 14 - 232 mm
  • STA25: 26 - 309 mm
  • XTA38: 33 - 318 mm
  • XTR25: 28 - 310 mm


Performance

  • Application dependent
  • Velocity: up to 5.9 m/s
  • Acceleration: up to 586 m/s/s


Feedback

  • 1 Vpk-pk sin/cos


Width x Height Dimensions

  • STA11: 28 x 61 mm
  • STA25: 92 x 54 mm
  • XTA38: 122 x 70 mm
  • XTR25: 86 x 100 mm

STA11

 

STA25

 

XTA38

 

XTR25