ServoTube Hygienic Actuator

Moving Rod Actuator with Integral Bearing - Servo Tube XHA38

 

Features

  • Built-in position sensor
  • Integral dry bearing
  • Stainless steel construction
  • IP69K rating
  • Water cooled
  • Food-safe
  • Low audible noise
  • 600V operation
  • Standard 3 phase winding


Recommended Controller

  • Operation with common servo controller possible


Stroke

  • 33 - 318 mm


Performance

  • Application dependent
  • Velocity: up to 5.9 m/s
  • Acceleration: up to 586 m/s/s


Feedback

  • Incremental encoder
  • Digital Halls


Width x Height Dimensions

  • 108 x 72 mm