ServoTube Modules

Ready-to-use Linear Motor Modules

Features

  • Built-in position sensor
  • Linear encoder option
  • Single bearing rail
  • Limit switch options
  • Drag chain
  • Bellows option
  • Mount load directly to forcer
  • Built-in heatsink
  • Standard 3 phase winding


Recommended Controller

  • Operation with common servo controller possible


    Stroke

    • SM11: up to 825 mm
    • SM25: up to 1151 mm
    • XM38: up to 1323 mm


    Performance

    • Application dependent
    • Velocity: up to 10.8 m/s
    • Acceleration: up to 825 m/s/s


    Feedback

    • 1 Vpk-pk sin/cos (internal)
    • 1 & 5 micron inc. enc. option

ServoTube 11

 

 

ServoTube 25 & 38