ServoTube Motor Components

Moving Forcer - Requires extrenal ball bearing

Features

  • Built-in position sensor
  • Mount load directly to forcer
  • Very low audible noise
  • IP67 rating
  • Food-safe
  • Built-in heatsink
  • Standard 3 phase winding


Recommended Controller

  • Operation with common servo controller possible


Maximum Travel

  • STB11: 219 -372 mm
  • STB25: 1027 - 1180 mm
  • XTB38: 1148 - 1362 mm


Performance

  • Application dependent
  • Velocity: up to 8.7 m/s
  • Acceleration: up to 586 m/s/s


Feedback

  • 1 Vpk-pk sin/cos


Width x Height Dimensions

  • STB11: 28 x 61 mm
  • STB25: 95 x 54 mm
  • XTB38: 122 x 70 mm

STB11

 

STB25

 

XTB38