Industrial Hose

Standard Ball Bushings from SKF

 

SKF manufactures linear ball bearings according to DIN ISO 1 and 3. The wide product range includes plain bearings, housings, shafts and additional accessories.

Features and benefits

  • compact dimensions
  • good cost / performance ratio
  • factory pre-lubricated
  • interchangeable with competitor products
  • stainless version available
  • self-aligning version available
  • wide range of accessories

Specification:

 

Acceleration up to 100 m/s2

Speed up to 5 m/s

Accuracy up to 50 µm / 1 000 mm

Operating temperature -20 to +80 °C

ISO series 1 and 3

Sizes 3 to 80

Shaft length in one piece up to 6 000 mm

C up to 37 500 N

C0 up to 32 000 N