Fluid Power

TFG Telescopic Pillars

Benefits

  • Push or pull load
  • Compact design
  • Fast movement
  • Powerful
  • Plug and play

Specification:

Push load 2500 N
Pull load 2500 N
Speed (full load) 15 mm/s
Stroke 200 to 700 mm  
Voltage 120/230 V AC or 24 V DC
Operating temperature  +10 to +40°C
Type of protection  IP30