Buy Industrial Products On-Line

TGC Telescopic Pillars

Benefits

  • Push or pull load
  • Compact design
  • Quiet
  • Robust
  • Plug and play

Specification:

Push load 1000 N
Pull load 1000 N
Speed (full load) up to 11 mm/s
Stroke 200 to 700 mm
Voltage 120/230 V AC
Operating temperature +10 to +40°C
Type of protection IP20, IP30