Industrial Hose

THG Telescopic Pillars

Benefits

  • Compact design
  • Robust

Specification:

Push load up to 2 000 N
Pull load up to 2 000 N
Speed (full load) up to 12 mm/s
Stroke 200 to 700 mm
Voltage 24 V DC
Operating temperature +10 to +40°C
Type of protection IP30