Bearings

TLT Telescopic Pillars

Benefits

  • Very small built-in dimension
  • Powerful

Specification:

Push load up to 4 000 N
Pull load 0 N
Speed (full load) up to 25 mm/s
Stroke 300 to 700 mm
Voltage 24 V DC
Operating temperature +10 to +40°C
Type of protection IP40