Tools and Maintenance

TMA Telescopic Pillars

The TMA telescopic pillar offers an attractive design for height adjustable desks, tables, chairs and lightweight industrial workstations. Very stylish and ideal for office environment, the TMA can be controlled by using desk, hand or foot switches.


  • Powerful and fast lifting
  • Aesthetic design


Push load 1 000 N
Pull load 0 N
Speed (full load) 35 mm/s
Stroke 500 mm
Voltage 24 V DC
Operating temperature +5 to +40°C
Type of protection IP20