Fluid Power

TMD Telescopic Pillars

The TMA telescopic pillar offers an attractive design for height adjustable desks, tables, chairs and lightweight industrial workstations. The TMD is very stylish and ideal for office environment. The pillar can be controlled by using desk, hand or foot switches.


  • Powerful and fast lifting
  • Aesthetic design
  • Efficient retracted length ratio


Push load 800 N
Pull load 0 N
Speed (full load) 35 mm/s
Stroke 700 mm
Voltage 24 V DC
Operating temperature +5 to +40°C
Type of protection IP20