Fluid Power

TMS Telescopic Pillars

The TMS is a strong telescopic pillar with an optimal stroke / retracted length ratio for the lift of heavy eccentric loads. The TMS is fast, silent and able to lift 400 kg centric load or 150 kg eccentric load in a 2 m distance away from the pillar.


  • High bending load


Push load 4000 N

Pull load 4000 N

Stroke 250 to 700 mm

Operating temperature +10 to +40°C