Power Transmissions

TXG Telescopic Pillars

This TXG telescopic pillar offers an attractive design for height adjustable desks, tables, chairs and lightweight industrial workstations. The TXG series has an integrated control unit and combines the advantages of AC and DC power.


  • Powerful and fast lifting
  • Aesthetic design


Push load 1 500 N
Pull load 0 N
Speed (full load) up to 17 mm/s
Stroke 200 to 600 mm
Voltage 120/230 V AC or 12/24 V DC
Operating temperature +10 to +40°C
Type of protection IP30