Fluid Power

Tripod EXPT

High-speed handling unit with robot functionality for free movement in 3D space

High dynamic response of up tp 150picks/min thanks to low moving mass

Very rigid pyramid structure ensures high path and position accuracy at reduced vibrations

Technical Data:

Size 360, 500, 600
Working Space (mm)

Max 700 diameter

Max 250 working height

Effective Load (kg) Max 5
Intermediate Position Any
Repetition Accuracy (mm) ±0.1
Contour Accuracy at 300 mm/s (mm) ±0.3
Acceleration (m/s²) 50
Servo motor EMMS-AS and controller CMMP-AS  
Conour control CMXR