Gaskets

Ultra Power Rollerscrews

Ultra power rollerscrews have been developed specifically for heavy duty applications.

Specification:

metrics

  • Nominal diameter: 60 to 240 mm
  • Lead: 15 to 50 mm
  • Length: up to 8 meters
  • Dynamic load capacity up to 3000 kN.
  • Acceleration up to 15 000 rad/s2 (standard)
  • Availability of customized designs
  • Only available with axial play, from 10 to 70 microns
  • Screw shaft bearing support units: FLRBU off the shelves for diameters 60 to 87 mm, custom solutions based on spherical roller thrust bearings for diameters bigger than 87mm.