Skip Navigation Links Skip Navigation Links Skip Navigation Links

Bearing Innovations and New Products

At ERIKS, innovation is core to our business.  Innovation is what makes ERIKS and our customers stand out from the crowd. 

We are focused on bringing innovation to our customers business and processes to ensure:- reduced costs, lower maintenance, enhanced reliability, increased productivity, improved competitiveness, better returns, and greater customer satisfaction, combining to create change and maximum value.

Innovative bearing products and solutions mean you can run faster, longer, safer and more efficiently meaning a real difference to your bottom line.

We pick out the best innovations, solutions and new products from the broadest supply base then combine and apply them when and where they are most suited.

Check below for new products and innovations and talk to us about applying them to your applications. 

SKF Deep Groove Ball Bearings

Deep groove ball bearings are mainly versatile. They are simple in design, non-separable, suitable for very high speeds and are robust in operation, requiring little maintenance. Deep groove ball bearings are the most widely used bearing type for SKF so, they are available from SKF in many designs, variants and sizes

Revolvo SNQ

Revolvo SNQ

Fully split to the shaft Housed Cylindrical Roller Bearings with brass cages.  Perfect for trapped applications where surrounding equipment would have to be removed (couplings, motors, gearboxes etc.) to fit a normal bearing.  SNQ housing features an angled split to enable easy first installation under a shaft.

SKF dry lube bearings

SKF Dry Lube Bearings

SKF DryLube bearings are designed to reduce machine operating costs, extend maintenance intervals and provide a high degree of operational reliability even at temperatures up to 350°C. SKF DryLube bearings are filled with a dry lubricant, based on graphite, molybdenum disulfide (MoS2) and a resin binder.

Spherical roller bearing solid-block housed units

Spherical Roller Bearing Solid-Block Housed Units (formerly QM Blue-Brute)

Designed for the most challenging circumstances. Made with cast-steel housings and Timken high-performance spherical roller bearings and features the innovative double V-lock shaft locking method for factory set clearance.

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here