Skip Navigation Links Skip Navigation Links Skip Navigation Links

Bellows seals parallel and taper spring seals

Bellow seals Parallel spring seals Taper Spring Seals

Bellows seals, parallel spring seals and taper spring seals, are available from ERIKS UK manufactured by Pioneer Weston - one of the leading names in sealing technology.

Bellows seals
Bellows seals in our range of mechanical seals are non-directional and extremely versatile, these bellows seals are designed with no loose parts that could be damaged during installation, and feature static sealing that cannot cause shaft wear or fretting. Suitable for a wide range of applications, such as pumps, mixers, agitators and compressors, they can also be used where a previous seal has caused shaft damage.

Key features of bellows seals include:
Wide range of metric and imperial sizes
For shafts from 8mm to 100mm
Faces: carbon, ceramic, stainless steel and silicon carbide


Parallel spring seals
Parallel spring seals are widely used as the standard upgrade from packing to mechanical seals; parallel spring seals are the mainstay for many industries. Using a rubber diaphragm to seal against the shaft and provide drive to the face, they are suitable for use in applications such as water, food and chemical processing. Designs are also available with a balanced configuration to reduce heat and friction, extending seal life.

Key features of parallel spring seals include:
Wide range of metric and imperial sizes
For shafts from 10mm to 75mm
Faces: carbon, ceramic, stainless steel and silicon carbide


Taper Spring Seals
Taper Spring Seals have an extremely popular and effective design featuring positive drive via the spring, these seals are available in a wide range of sizes and styles, and are used in many applications, including pumps, mixers, agitators and compressors. All designs feature o-ring sealing on the shaft and positive spring drive.

Key features of Taper Spring Seals include:
Wide range of metric sizes
For shafts from 10mm to 100mm
Faces: carbon, ceramic, stainless steel and silicon carbide


Our extensive product range is supported with detailed readily available technical support and by a global network of stocked products.


For further information on this product, please contact your local ERIKS service centre on 0845 006 6000
or click here to find your local service centre.

8/9/2008
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here