Skip Navigation Links Skip Navigation Links Skip Navigation Links

Blackrock Safety Footwear

The Blackrock range of safety footwear offers a great range of styles. Made from the highest quality materials, Blackrock safety footwear meets or exceeds all relevant safety standards at prices to suit all budgets, without compromising on quality.
Popular products:

Blackrock Sovereign S3 Boots
Metal free and lightweight boots with safety rating to EN20345 S3 SRC.

Blackrock Atlas S3 Shoes
Metal free and lightweight shoes, slip resistant, safety rating to EN20345 S3 SRC

Blackrock Tempest S3 Boots
Waterproof; Nubuck upper with padded collar; steel toecap; slip resistant; safety rating to EN20345 S3 SRC.

Blackrock Eclipse S3 Boots
Waterproof resistant leather upper; steel toecap; slip resistant to the highest rating SRC; safety rating to EN20345 S3 SRC.

To request a copy of the new PPE catalogue click here
blackrock-eclipse

blackrock-atlas

blackrock-eclipse1
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here