ERIKS UK Logo

Braidflex

Braidflex

Braidflex is manufactured from a reinforcing braid of polyester fibre, laminated between two clear layers of clear PVC, producing a strong hose, capable of withstanding high pressures. It is available in two grades - food grade or industrial. Both are manufactured to BS6066 1981 tolerances.

Braidflex is ideal for factory airlines, pneumatic equipment, the conveyance of pressurised liquids and gases and the transport of chemicals, gases, dilute chemicals and alkalies.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


Lengths
10 / 20 / 30m Coils (100ft)
Longer Lengths to Order
Colour
1/4" to 3/4" Clear, Black, Red
and Blue. Other sizes to order
Temperatures
Working up to -10°C to +60°C



Braidflex (PVC Pressure Hose)

(Product Category 1003)
Product CodeI.D
(mm)
Working Pressure
PSI
Working Pressure
Bar
1003-05530020
1003-06625017
1003-08820014
1003-101018012
1003-121215010
1003-16161208
1003-19191007
1003-2222856
1003-2525805.5
1003-3232755
1003-3838503.5
1003-5151453


* 10m, 20m, 30m Standard Coil Lengths. 100m Coils to Order
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here