ERIKS UK Logo

CP95 cylinders double acting or single rod specification

CP95 cylinders

SMC CP95 cylinders conforming to ISO and VDMA interchangeability standards, are available in a double acting, single rod specification. Grooves are provided on all four sides of the CP95 cylinder body to accommodate mounting of auto switches.

To maintain their clean profile, switches mount flush with the body and unused grooves can be covered with optional resin fastener strips, to reduce the risk of contaminant accumulation. Available in six bore sizes (23mm to 100mm) and 11 standard stroke lengths (25mm to 500mm) they operate at air pressures from 0.05Pa to 1.0MPa, offer piston speeds from 50 to 1000mm/s and provide piston forces up to 7500N.

For further information on this article and related products and services, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

9/12/2008
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here