Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Cast Iron Valves

Cast Iron Valve

Econosto UK's cast iron gate, globe and check valves are typically suitable for critical process applications. Manufactured from a variety of materials making them suitable for all types of media, they can be modified to customer's requirements.

Cast Iron

  • Cast iron, Bronze, low temperature Carbon steel and Stainless steel from stock
  • Special alloys available
  • 2" - 72"
  • ANSI 150-2500 also API 6A Wellhead valves
  • Flanged, hub and weld ends
  • Wide range of bonnet, gland designs and trim options available
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here