Skip Navigation Links Skip Navigation Links Skip Navigation Links

Castrol lubricants

Castrol logo

Castrol Spheerol EPL 2

Grease - Castrol Spheerol EPL 2


  • General purpose lithium grease
  • Extreme pressure agents protect bearings/components subject to heavy shock loading
  • Latest low zinc additive technology
  • Good water wash out resistance
  • Operates from -20º to 120°C
  • Long service life


Chain Lubricant - Castrol Viscogen KL23


  • Thermally stable synthetic chain lubricant
  • Exceptional adhesion, penetration and load bearing capacity
Castrol Viscogen KL23

Castrol Flexiclean

  • Odourless non-toxic silicon free
  • Is not washed off by water
  • Can be used in a wide range of hostile environments


Chemical Cleaner - Castrol Flexiclean


  • Temperature limits -45º to 250°CA high performance, multi-purpose alkaline cleaner
  • Low foam characteristics
  • Suitable for cleaning all ferrous and non-ferrous metals, including aluminium
  • Nitrate and phosphate free
  • Can be used over a wide range of temperatures
  • Excellent anti-corrosion properties


Rust Preventive - Castrol Rustilo DWX 30

Castrol Rustilo DWX 30

  • A solvent-based thin film corrosion preventativen
  • Provides good inter-operational protection of up to 9 months indoors
  • Contains a fingerprint suppressant
  • Excellent water displacing and penetration properties


For more information call your local ERIKS Service Centre on 0845 006 6000.


23/3/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here