ERIKS UK Logo

Caterflow Gas Hose Assemblies

Caterflow

Gas Flow Assemblies - Caterflow BS669 Part 2 is constructed from 321 Stainless Steel corrugated inner hose and sleeved with a non chlorinated easy clean yellow cover. Fitted with carbon steel BSP Taper Hexagon Male to connect to any appliance and a brass quick release rotary coupling (valve) to connect to a gas supply. Each gas hose has a retaining lanyard to prevent accidental hose damage. Caterflow is designed / manufactured in accordance to BS669 part 2 1988.

All Caterflow gas hoses are pressure tested prior to despatch and are delivered in a sealed sleeving ready with full installation guides for immediate use.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


Lengths
Standard 1000mm
500 & 1500mm to order
Pressure
Applicable to BS669
Part 2 1998
Tested prior to despatch



Product Category 2210-669


Product Code
Length
1 metre
Nominal Size
(inches)
2210-126691m1/2
2210-196691m3/4

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here