Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Caterflow Installation Guide

* This Assembly has been manufactured to meet full specifications of BS669 Pt2 1998, and has been tested and certified by British Gas Plc (Cert No. BG/TC/92/81.)

* This Assembly has been specifically designed to connect catering appliances to the gas supply and shall be installed in accordance with BS6173 1990.

Installation Instructions

1. Ensure that the gas supply and all appliance rings and ovens are switched off.

2. Attach restraining wire to fixed male end. And connect male to appliance.

3. Attach the quick release coupling to mains gas connection.

4. Attach restraining wire securely to the wall or secure fixing point.

5. Pull back knurled collar on quick release coupling, push in free end of caterflow, release collar, the connection has now been completed.

6. Ensure flex doesn´t touch the floor when installed.

7. Ensure that caterflow is installed in a smooth uniform curve with a bend radius of not less than 140mm for 1/2" and 170mm for 3/4"

Disconnecting

1. Ensure that the gas supply and all appliance rings and ovens are switched off.

2. Move appliance to access quick release coupling.

3. Pull back knurled collar on quick release coupling. This will release hose.

4. The appliance is now free to be moved as necessary.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here