Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Cleartube - Clear Tubing

Cleartube PVC Hose

Cleartube clear tube is made from a clear diluted P.V.C material: The PVC hose has a smooth inner surface minimises flow resistance whilst the clear tube PVC offers excellent resistance to abrasion and diluted chemicals.

Cleartube clear PVC hose is designed to provide a light weight, highly flexible tubing specifically for liquids and low pressure gases.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


PVC Hose Technical Specifications



Lengths
30m Coils (100ft)
Other to Order
Colour
Clear Standard
Other to Order
Temperatures
-0°C to +60°C


Clear Tube
Wall Thickness 1.5mm

(Product Category 1001)
Clear Tube
Product
Code
I. Diameter
mm
1001-03-1.53
1001-05-1.55
1001-06-1.56
1001-08-1.58
1001-10-1.510
1001-12-1.512
1001-16-1.516
1001-19-1.519

Clear Tube
Wall Thickness 5mm

(Product Category 1001)
Clear Tube
Product
Code
I. Diameter
mm
1001-32-532
1001-38-538
1001-44-544


Clear Tube
Wall Thickness 6mm

(Product Category 1001)
Clear Tube
Product
Code
I. Diameter
mm
1001-50-650

Clear Tube
Wall Thickness 3mm

(Product Category 1001)
Clear Tube
Product
Code
I. Diameter
mm
1001-05-35
1001-06-36
1001-08-38
1001-10-310
1001-12-312
1001-16-316
1001-19-319
1001-22-322
1001-25-325
1001-28-328
1001-32-332
1001-38-338
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here