Skip Navigation Links Skip Navigation Links Skip Navigation Links

Fenner Drive Designer

Cogged Raw Edge Belts

Cogged Raw Edge Belts

Fenner® CRE Plus excels in the high ratio applications used in today´s compact drive envelopes, by combining flexibility with structural stability.

Sections XPZ, XPA, XPB & XPC; stock lengths to 4.5m

PB®´ (Precision Build) technology

Accuracy and stability of length

´One Shot´ tensioning - no matching necessary

Special compounds used to improve flexibility and strength
Cogged Raw Edge Belt

Higher running efficiency than wrapped belts

Comply with ISO4184, BS3790, DIN7753 & RMA IP22 standards

Anti-static to ISO1813, heat & oil resistant (-40 to +80°C)

Off-the-shelf drives up to 650kW rating

Up to 40m/sec belt speed in Fenner pulleys with ISO grooves
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here