Skip Navigation Links Skip Navigation Links Skip Navigation Links

Combination Pliers VD

Combination Pliers VDE

Format Tools

Combination Pliers VDE DIN ISO 5746, special tool steel, oil-hardened, induction-hardened cutting edges. Chromium-plated head, handles insulated up to 1000 v, in accordance with IEC 60 900, DIN EN 60 900, VDE 0682/Part 201.

DIN ISO 5746 , with high-precision cutting edges for all wires, including piano wires, cutting edges induction-hardened 64 HRC, especially low-wear gripping jaws for firm hold, hardness 53 HRC, chromium-vanadium electric steel, oil-hardened, head chromium-plated, handles with multi-component plastic covers, insulated up to 1,000 v according to IEC 60 900, DIN EN 60 900, VDE 0682/part 201

Call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here