ERIKS UK Logo

Compact Cylinders

Compact Cylinders

Compact cylinders are available from ERIKS from leading brand names such as Norgren, Festo and SMC.

Norgren Compact Cylinders

Compact cylinders in our Norgren range include Norgren´s RA 192 series compact cylinder. The Norgren RA 192 M/50 switches can be mounted flush with the profile and has a magnetic piston as standard. The seals ensure low friction operation and long life.
The Norgren RA 192 conforms to ISO 21287.
Compact Cylinders

SMC Compact Cylinders

Compact cylinders in our SMC range include SMC´s CQ2 series cylinder. SMC Compact Cylinders are widely applicable for the automatic production and control in the fields such as metallurgy, shipbuilding, light industry machinery and food packing machinery.

Features of the SMC CQ2 series compact cylinder include:
  • Stroke: 5-100mm
  • Working Fluid: Cleaned Compressed air
  • Working pressure:0.15-1.0MPa
  • Proof Pressure:1.5MPa
  • Ambient and fluid Temp: 5-60C
Compact Cylinders

Festo Compact Cylinders

Compact cylinders in our Festo range include Festo´s ADV series cylinder, The ADV series is powerful, reliable and economical, and these second-generation compact cylinders offer outstanding performance. With mounting accessories for practically any installation requirements, they feature a cylinder sensor on three sides and are available in a wide variety of variants and sizes.

Key features include:
  • 12mm - 125mm diameter with 500mm stroke
  • Cylinder sensor on 3 sides
  • Mounting accessories for every requirement
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here